DESCRIPTION

  • Includes chrome grid drain
  • Recommended for use with Cardiff™ vanity bases or other countertop installation

American Standard Palisade™ 17 in. Vitreous China Above Counter Lavatory

A0960900020

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.19.2
CSA Certified
CSA B45.1
Collection
Palisade™
Color Finish
White
Color Finish Category
Whites
Installation Type
Countertop
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
17 in x 5 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY