18- 1/2 in. Brass UNickelversal Drain Polished Brass
18- 1/2 in. Brass UNickelversal Drain Polished Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Rotary knob feature controls pop-up drain stopper
- Universal bath drain works with all American Standard Master and Luxury series bathtubs and whirlpool baths
Specifications
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Connecting Pipe:
- Rigid
- Drain Body Material:
- Brass
- IAPMO Listed -:
- No
- Tub Depth:
- 18-1/2 in
- WaterSense Labeled:
- No