DESCRIPTION

  • Installation hardware, template and instructions included
  • Waste fittings included

American Standard Prevoir™ 18 ga 1-Bowl Undermount Kitchen Sink

A14SB251900

Color Finish

 

SPECIFICATIONS

ASME Specifications
ASME A112.19.3
Bowl Size Single Or Left
23 in x 17 in x 9 in
Collection
Prevoir™
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Drain Location
Center
Faucet Installation
No Hole
Gauge
18
IAPMO Listed
No
Installation Type
Undermount
Material
Stainless Steel
Overall Sink Size
24 3/4 in x 18 3/4 in x 9 in

Starting at
$462.72
EACH
  • QUANTITY