American Standard 18 ga 2-Bowl Drop-In Kitchen Sink A15DB332211073

DESCRIPTION

American Standard 18 ga 2-Bowl Drop-In Kitchen Sink

A15DB332211073

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Bowl Size Single Or Left
17 in x 15 in x 9 in
Color Finish
Brushed Stainless Steel
Color Finish Category
Stainless Steel
Faucet Installation
1 Hole
Gauge
18
Material
Stainless Steel
Overall Sink Size
33-3/8 in x 22 in
Right Bowl Size
17 in x 15 in x 9 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY