DESCRIPTION

  • Durable construction for long life
  • Includes concealed mounting hardware
  • Template included for easy installation with no measuring required

American Standard CS Series 18 in. Square Towel Bar

A8335018

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
CS Series
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
2 in
Installation Type
Wall Mount
Length
18 in
Material
Brass

Starting at
$43.73
EACH
  • QUANTITY