DESCRIPTION

  • Concealed mounting: no exposed set screws
  • Durability of finishes: Chrome and PVD finishes will never tarnish
  • Easy to install

American Standard TS Series 18 in. Square Towel Bar

A8338018

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
TS Series
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
2 in
Installation Type
Wall Mount
Length
18 in
Material
Brass

Starting at
$43.73
EACH
  • QUANTITY