DESCRIPTION

  • Concealed mounting hardware to eliminate unsightly screws
  • Template included for easy installation with no measuring required

American Standard Green Tea™ 18 in. Towel Bar

A7010180

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Green Tea™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Length
18 in
Material
Metal

Starting at
$87.45
EACH
  • QUANTITY