DESCRIPTION

  • Bowl size: 8-1/2" x 13-3/8" x 5"
  • Faucet ledge
  • Front overflow
  • Integral backsplash
  • Nominal dimensions: 18" x 15-7/8"
  • Wall-hung sink

American Standard Penlyn™ 18 x 15 in. Vitreous China Wall Mount Lavatory 4 in. Centers

A0373050020

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.19.2
Bowl Size Single Or Left
13-3/8 in x 8-1/2 in x 5 in
CSA Certified
CSA B45.1
Center Size
4 in
Collection
Penlyn™
Color Finish
White
Color Finish Category
Whites
Faucet Installation
3 Hole
Installation Type
Wall Mount
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
18 in x 15-7/8 in x 8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$164.8
EACH
  • QUANTITY