DESCRIPTION

  • EverClean® surface
  • High efficiency toilet (HET), ultra-low consumption flow rate 1.28 gpf/4.8 lpf, utilizes 20% less water
  • Includes EZ-install tools with color match bowl caps
  • Meets EPA WaterSense® criteria
  • Piston action accelerator flush valve: 4"
  • PowerWash rim scrubs bowl with each flush
  • Robust metal trip lever and metal shank fill valve
  • Trade exclusive tank
  • Vitreous china

American Standard Retrospect® 19-3/4 in. Toilet Tank Cover

A735201400

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2-2008
CSA Certified
CSA B45.1-08
Collection
Retrospect®
Color Finish
White
Color Finish Category
Whites
Handle Type
Trip Lever
Length
19-3/4 in
Material
Vitreous China
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY