DESCRIPTION

  • Barrier-free design
  • Bowl size: 15" x 19"
  • Center hole only, sealed overflow with extra hole for lotion dispenser
  • Includes template and mounting parcel
  • Made from fireclay china
  • Overflow not included
  • Recessed self-draining deck
  • Self-rimming
  • Space saving design installs on a 13" minimum countertop depth

American Standard Mezzo™ 19 x 15 in. Semi Countertop Lavatory Sink

A9960070020

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.19.2
Bowl Size Single Or Left
19 in x 15 in x 6-7/8 in
CSA Certified
CSA B45.1
Center Size
4 in
Collection
Mezzo™
Color Finish
White
Color Finish Category
Whites
Faucet Installation
2 Hole
Installation Type
Countertop
Material
Fireclay
Number Of Bowls
1
Overall Sink Size
22 in x 21-1/2 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS