• Cart

DESCRIPTION

  • Deck is 3/4 " thick
  • High quality cultured marble with extra thick wear layer
  • Recessed oval bowl design

American Standard Astra-Lav™ 19 x 17 in. 3-Hole Marble Vanity Top

ACMA8197

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Center Size
4 in
Collection
Astra-Lav™
Color Finish
White Swirl
Color Finish Category
Whites
Depth
17 in
Faucet Installation
3 Hole
IAPMO Listed
Yes
Installation Type
Top Mount
Material
Marble
Number Of Bowls
1
Width
19 in

Starting at
Call for Pricing
  • QUANTITY