DESCRIPTION

  • Adjustable hot limit safety stop reduces the risk of accidental scalding
  • FloWise® 3-function showerhead
  • Includes brass wall escutcheon, metal lever handle, showerhead with arm and flange, and tub spout
  • Pressure balancing valve cartridge maintains constant output temperature in response to changes in hot and cold supply pressure
  • Slip-on diverter tub spout

American Standard Portsmouth® 2.0 GPM 1-Handle Pressure Balance Valve Trim (Trim Only)

AT420502

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
CEC Compliant
For Sale in CA
Collection
Portsmouth®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
2 gpm
Green
WaterSense, Yes
Handle Material
Brass
Handle Type
Lever
Material
Brass
Number of Handles
Single Handle
Trim Only
Yes
WaterSense Labeled
Yes

Starting at
$125.4
EACH
  • QUANTITY

DOCUMENTS