DESCRIPTION

  • Includes brass wall escutcheon, metal lever handle, and 3-function FloWise showerhead with arm and flange
  • Pressure balancing valve cartridge maintains constant output temperature in response to changes in hot and cold supply pressure
  • Requires R120, R125 or R127 series rough valve body (sold separately)

American Standard Portsmouth® 2.0 GPM 1-Handle Pressure Balance Valve Trim WaterSense

AT420501

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
CEC Compliant
For Sale in CA
Collection
Portsmouth®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
2 gpm
Handle Material
Brass
Handle Type
Lever
Material
Brass
Number of Handles
Single Handle
Trim Only
Yes
WaterSense Labeled
Yes

Starting at
$111.38
EACH
  • QUANTITY

DOCUMENTS