American Standard 2-1/2 in. Knob Handle
A0686140A
Color Finish
SPECIFICATIONS
- ADA Compliant
- No
- CARB OTC LEED Compliant
- No
- Color Finish
- Polished Chrome
- Color Finish Category
- Chromes
- GSA Approved
- No
- Handle Type
- Knob
- Height
- 2-1/2 in
- IAPMO Listed
- No
- Material
- Plastic
- NSF Certified
- No
- Width
- 2 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday