2-1/2 in. Knob Handle in Polished Chrome
Crystalline 2-1/2 in. Knob Handle in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Repair
- Built-In Grinder:
- No
- Collection:
- Crystalline
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Handle
- GSA Approved:
- No
- Handle Type:
- Knob
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Weight:
- 0.1 lb
- Width:
- 2 in