This product requires certification to purchase.

2-13/100 in. Brass Drain Kit

American Standard

2-13/100 in. Brass Drain Kit

  • Fast #
  • Part #A1582200002
  • Item #8716364
  • Manufacturer Part #1582200.002
5 out of 5 Customer Rating
Brand image
American Standard

2-13/100 in. Brass Drain Kit

  • Fast #
  • Part #A1582200002
  • Item #8716364
  • Manufacturer Part #1582200.002
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 36 Pallet: 324
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Finished to match the Studio S collection of faucets and accessories
  • Adds an elegant touch to your bathroom update
  • Three-piece kit includes drain stopper, drain plug and 8 in. tailpiece
  • Easy to activate toe-tap stopper
  • Durable brass construction
  • Tarnish-, scratch- and corrosion resistant
  • For use with Studio S freestanding tub, sold separately
  • 1-year warranty
  • Fits standard drain opening
  • Requires Certification

Specifications

Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
2-13/100 in
Drain Type:
Bathtub Drain
IAPMO Listed:
Yes
Material:
Brass
UL Listed:
No
UPC:
193406043433