DESCRIPTION

  • Includes metal pop-up drain
  • Valve cartridge assures a lifetime of drip-free performance

American Standard Colony® 2.2 gpm 3-Hole Centerset Bathroom Faucet with Single Lever Handle

A2175202

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Center Size
4 in
Collection
Colony®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Centerset
Flow Rate
1.2 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Single Handle
Spout Height
1-5/8 in
Spout Reach
4-3/16 in
Spout Type
Rigid
Trim Only
No
WaterSense Labeled
Yes

Starting at
$115.92
EACH
  • QUANTITY