• Cart

DESCRIPTION

  • Includes bucket hook
  • Includes wall escutcheons
  • Inlets: 1/2" female NPT on 8" centers
  • Integral supply stops
  • Threaded hose end: 3/4"
  • Vacuum breaker prevents back flow
  • Valve body on 8" centers
  • Vandal-resistant handles with red and blue color indexes

American Standard Heritage® 2.2 gpm Double Lever Handle Wall Mount Service Sink Faucet with Vacuum Breaker

A8350243

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Commercial
CSA Certified
CSA B125
Center Size
8 in
Collection
Heritage®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Threaded
Faucet Connection Size
3/4 in
Faucet Installation
2 Hole
Faucet Mount
Wall Mount
Faucet Type
Widespread
Flow Rate
2.2 gpm
Handle Type
Lever
Material
Brass
Number of Handles
Two Handle
Spout Reach
3-1/2 in
Trim Only
No
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY