DESCRIPTION

  • ADA approved metal lever handle
  • Braided flexible stainless steel supply hoses with 3/8" compression connections
  • Memory position valve allows user to turn valve on and off at preferred temperature setting without readjusting each time
  • Swivel spout for greater sink access
  • Valve cartridge assures a lifetime of drip-free performance

American Standard Pekoe® 2.2 gpm High Kitchen Faucet

A4332001

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125
Collection
Pekoe®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Mount
Deck Mount
Flow Rate
2.2 gpm
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Single Handle
Spout Height
9-1/4 in
Spout Reach
6-3/4 in
Spout Swivel
360°
Trim Only
No

Starting at
Call for Pricing
  • QUANTITY