DESCRIPTION

  • Braided flexible stainless steel supply hoses with 3/8" compression connections
  • Can be mounted with or without supplied escutcheon
  • High-clearance swivel spout
  • Memory position valve allows user to turn valve on and off at preferred temperature setting without readjusting each time
  • Pull-out spray spout switches water flow from a stream to a spray
  • Valve cartridge assures a lifetime of drip-free performance

American Standard Lakewell™ 2.2 gpm Single-Handle Deck Mount Kitchen Sink Faucet 360° Swivel

A4114100

Color Finish

 

SPECIFICATIONS

Collection
Lakewell™
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Faucet Mount
Deck Mount
Flow Rate
2.2 gpm
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass
Number of Handles
Single Handle
Spout Height
7-7/8 in
Spout Reach
9 in
Spout Swivel
360°
Trim Only
No
Width
10-1/4 in

Starting at
Call for Pricing
  • QUANTITY