DESCRIPTION

  • Braided flexible stainless steel supply hose
  • Can be mounted with or without escutcheon
  • Cartridge assures a lifetime of drip-free performance
  • Integral check valves prevent back flow
  • Memory position valve allows user to turn valve on and off at preferred temperature setting without readjusting each time
  • Memory position valving allows user to turn valve on and off at preferred temperature setting without readjusting handle position each time
  • Toggle spray function switches water flow from a stream to a spray and includes pause feature

American Standard Quince™ 2.2 gpm Single Lever Handle Deckmount Kitchen Sink Faucet 150 Degree Swivel

A4433300

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
CEC Compliant
Not for Sale in CA
Collection
Quince™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Flow Rate
2.2 gpm
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass
Number of Handles
Single Handle
Spout Height
8-1/4 in
Spout Reach
8-3/4 in
Spout Swivel
150°
Spout Type
High Arc Swiveling, Pull-Down
Trim Only
No
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY