DESCRIPTION

  • ADA approved metal lever handle
  • Includes supply lines for easy installation
  • Lifetime warranty
  • Memory position valve allows user to turn valve on and off at preferred temperature setting without readjusting each time
  • Pull-out sprayer has 24" extension hose for easy cleaning
  • Toggle button activation allows for easy adjustment from stream to spray
  • Valve cartridge assures a lifetime of drip-free performance

American Standard Arch™ 2.2 gpm Single Lever Handle Deckmount Kitchen Sink Faucet 180 Degree Swivel

A4101100

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
CEC Compliant
Not for Sale in CA
Collection
Arch™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Deck Mount
Flow Rate
2.2 gpm
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass
Number of Handles
Single Handle
Spout Height
5-7/8 in
Spout Reach
9-9/16 in
Spout Swivel
180°
Trim Only
No
WaterSense Labeled
No
Width
10-5/16 in

Starting at
Call for Pricing
  • QUANTITY