American Standard Times Square® Tub and Shower Diverter Valve with Single Lever Handle AT184430

DESCRIPTION

  • Solid brass construction is durable and the ideal material for prolonged contact with water
  • Trim only

American Standard Times Square® Tub and Shower Diverter Valve with Single Lever Handle

AT184430

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
Collection
Times Square®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Material
Metal
Handle Type
Lever
Height
2-3/4 in
IAPMO Listed
No
Installation Type
Wall mount
Material
Brass
Number of Handles
Single Handle
Trim Only
Yes
Valve Size
1/2 in
Valve Type
Diverter Valves
WaterSense Labeled
No
Width
2-3/4 in

Starting at
$76.73
EACH
  • QUANTITY

DOCUMENTS