DESCRIPTION

  • Easy clean spray nozzles
  • Handshower only
  • Includes check valve to prevent cross flow of hot and cold water
  • Includes pressure compensating flow control device
  • Maximum flow rate: 2.5 gpm (9.5 Lpm)
  • Showerhead diameter: 4-3/4"

American Standard Traditional® 2.5 gpm 5-Function Hand Shower

A1660627

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Collection
Traditional®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
3-3/4 in
Faucet Mount
Deck Mount
Flow Rate
2.5 gpm
GSA Approved
No
IAPMO Listed
Yes
Length
3-1/4 in
Material
Metal
Showerhead Function
5
Spray Type
Full, Power Mist, Pulsating Massage
Trim Only
No
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS