DESCRIPTION

  • Five foot decorative hose
  • Personal shower and holder

American Standard 2.5 gpm Hand Shower with Holder Trim Kit

AT991712

Color Finish

 

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
Application
Residential
CSA Certified
CSA B125
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Type
Lever
Material
Brass
Trim Only
Yes
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY