DESCRIPTION

  • Back-to-back capability: hot and cold can be reversed quickly and easily
  • Ceramic disc valve cartridge: assures a lifetime of drip-free performance and allows easy control over both water temperature and volume
  • Exclusive plaster guard: plaster guard is designed to protect valve during installation and serve as a mounting plate for thin-wall installations
  • Hot limit safety stop protects from accidental scalding
  • Pressure balancing valve cartridge: maintains constant output temperature in response to changes in hot and cold supply pressure
  • Rough valve body: durable quality that will last a lifetime, ideal material for prolonged contact with water
  • Wide rough-in range: 1-5/8" to 3-1/4"

American Standard Times Square® 2.5 gpm Pressure Balancing Valve Trim with Single Lever Handle

AT184500

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Times Square®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Copper
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Flow Rate
2.5 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Installation Type
Wall Mount
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Showerhead Function
Single
Spout Reach
4-7/8 in
Spout Type
Slip-On Diverter
Spray Type
Rain
Trim Only
Yes
Valve Type
Tub & Shower Pressure Balancing Valves
WaterSense Labeled
No

Starting at
$183.15
EACH
  • QUANTITY