• Cart

DESCRIPTION

  • Brass construction
  • Drenching rain spray pattern gives the user a drenching shower similar to a rain downpour
  • Maximum flow rate: 2.5 gpm (9.5 Lpm)
  • Spray face is easy to clean

American Standard Rain 2.5 gpm Rain Showerhead

A1660680

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Collection
Rain
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
8 in
End Connection 1
NPT
End Connections
NPT
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
2.5 gpm
Material
Brass
Showerhead Function
Single
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS