• Cart

DESCRIPTION

  • Cast brass shower arm
  • Less valve
  • Metal lever handle
  • Metal slip-on diverter tub spout
  • Metal wall escutcheon
  • Rain showerhead: 4-1/2"
  • Volume and temperature control valve bodies

American Standard Town Square® 2.5 gpm Shower Faucet Trim with Single Lever Handle

AT555521

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Collection
Town Square®
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Copper
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Flow Rate
2.5 gpm
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Material
Metal
NSF Certified
No
Number of Handles
Single Handle
Showerhead Function
Single
Trim Only
Yes
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY