DESCRIPTION

American Standard 2.5 gpm Showerhead

AM9535700A

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
2.5 gpm
GSA Approved
No
IAPMO Listed
No
WaterSense Labeled
No

Starting at
$86.52
EACH
  • QUANTITY