DESCRIPTION

  • Concealed mounting with no exposed set screws
  • Includes concealed mounting hardware
  • Template included for easy installation with no measuring required

American Standard 2-9/10 in. Robe Hook

A8335210

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Height
2-9/10 in
IAPMO Listed
No
Length
7-2/5 in
Material
Metal
Width
5-3/10 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$19.8
EACH
  • QUANTITY