DESCRIPTION

  • Adjustable spray pattern has 3 spray options to customize shower experience to personal taste
  • Auto return feature defaults at 1.5 gpm
  • Three spray settings: turbine spray at 1.5 gpm maximum flow rate; full spray at 2.0 gpm maximum flow rate; combination spray at 2.0 gpm maximum flow rate

American Standard Flowise® 2 gpm 3-Setting Showerhead

A1660717

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Flowise®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
5-1/2 in
End Connection 1
NPT
End Connections
NPT
Flow Rate
2 gpm
GSA Approved
No
Green
WaterSense, Yes
IAPMO Listed
Yes
Installation Type
Wall Mount
Length
6-1/4 in
Material
Brass
Showerhead Function
3
Spray Type
Full, Turbine
WaterSense Labeled
Yes

Starting at
$57.75
EACH
  • QUANTITY

DOCUMENTS