DESCRIPTION

  • Includes brass wall escutcheon
  • Trim only
  • Water saving 2 function showerhead: saves 20% in water usage

American Standard Times Square® 2 gpm Bath and Shower Trim Kit with Single Lever Handle

AT184508

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Times Square®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Copper
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Flow Rate
2 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
Yes
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Showerhead Function
Dual
Spout Reach
4-3/4 in
Spout Type
Diverter, Slip-On
Trim Only
No
WaterSense Labeled
Yes

Starting at
$269.78
EACH
  • QUANTITY