DESCRIPTION

  • Cast brass valve body is durable quality that will last a lifetime and the ideal material for prolonged contact with water
  • FloWise® water saving 3-function showerhead
  • Includes metal wall escutcheon
  • Trim only

American Standard Quentin™ 2 gpm Bath and Shower Trim Kit with Single Lever Handle

AT440508

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Quentin™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Copper, NPT
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Flow Rate
2 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
Yes
Material
Metal
NSF Certified
No
Number of Handles
Single Handle
Showerhead Function
3
Spout Reach
4-13/16 in
Spout Type
Diverter
Trim Only
Yes
WaterSense Labeled
Yes

Starting at
$257.4
EACH
  • QUANTITY

DOCUMENTS