DESCRIPTION

  • Cast brass valve body is durable quality that will last a lifetime and the ideal material for prolonged contact with water
  • FloWise® water saving 3-function showerhead
  • Includes metal wall escutcheon
  • Trim only

American Standard Quentin™ 2 gpm Pressure Balance Shower Trim with Single Lever Handle

AT440507

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Quentin™
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Copper
End Connections
Copper
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Flow Rate
2 gpm
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
Yes
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Showerhead Function
3
Spout Reach
4-13/16 in
Trim Only
No
WaterSense Labeled
Yes

Starting at
$202.95
EACH
  • QUANTITY