American Standard 2 gpm Pressure Balance Shower Trim with Single Lever Handle AT506507

DESCRIPTION

  • Brass diverter tub spout
  • Brass wall escutcheon
  • FloWise® showerheads use our exclusive turbine technology to deliver an invigorating shower experience while saving water and can save a family up to 8,000 gallons of water a year
  • Less valve
  • Shower arm and flange
  • Water-saving FloWise® 3 function showerhead

American Standard 2 gpm Pressure Balance Shower Trim with Single Lever Handle

AT506507

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Flow Rate
2 gpm
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
Yes
NSF Certified
No
Number of Handles
Single Handle
Showerhead Function
3
Spout Reach
6-1/2 in
Trim Only
Yes
WaterSense Labeled
Yes

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY