2 gpm Pressure Balance Shower Trim with Single Lever Handle in Polished Chrome
Moments™ 2 gpm Pressure Balance Shower Trim with Single Lever Handle in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Brass wall escutcheon
- Water-saving FloWise® 3 function showerhead
- FloWise® showerheads use our exclusive turbine technology to deliver an invigorating shower experience while saving water and can save a family up to 8,000 gallons of water a year
- Less valve
- Brass diverter tub spout
- Shower arm and flange
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Moments™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Green Product:
- Yes, WaterSense
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Showerhead Flow Rate:
- 2 gpm
- Showerhead Function:
- Multi
- Spout Reach:
- 6-1/2 in
- Trim Only:
- Yes
- WaterSense Labeled:
- Yes