DESCRIPTION
- Flexible stainless steel cable installs effortlessly in tight spaces
- Handle alignment system allows fine tuning of handle position
- No adjustments required - seals the first time, every time
- Porcelain lever handles
- Speed Connect® drain has less parts for a quick installation
- Valve cartridge assures a lifetime of drip-free performance
SPECIFICATIONS
- ADA Compliant
- Yes
- ANSI Specifications
- ANSI A117.1
- ASME Specifications
- ASME A112.18.1
- CEC Compliant
- For Sale in CA
- CSA Certified
- CSA B125
- Center Size
- 4 in
- Collection
- Hampton®
- Color Finish
- Polished Chrome
- Color Finish Category
- Chromes
- Faucet Mount
- Deck Mount
- Faucet Type
- Centerset
- Flow Rate
- 1.5 gpm
- Green
- WaterSense, Yes
- Handle Type
- Lever
- Lead Law Compliant
- Yes
- Material
- Brass
- NSF Certified
- Yes
- NSF Specifications
- NSF 61
- Number of Handles
- Two Handle
- Spout Height
- 2-1/4 in
- Spout Reach
- 5-1/2 in
- Trim Only
- No
- WaterSense Labeled
- Yes
- Width
- 7 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday