DESCRIPTION

  • ADA compliant lever handle
  • Brass spout and waterway is easy to clean and durable
  • Ceramic disc valve cartridge ensures a lifetime of drip-free performance
  • Flexible stainless steel cable installs effortlessly in tight spaces
  • High-arc spout provides more clearance above the sink for added functionality
  • Maximum flow rate of 1.2 gpm helps to save water without sacrificing performance
  • No adjustments required - seals the first time, every time
  • Speed Connect® drain has less parts for a quick installation

American Standard Portsmouth® Centerset Lavatory Faucet with Double Lever Handle

A7420201

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Center Size
4 in
Collection
Portsmouth®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Centerset
Flow Rate
1.2 gpm
Green
WaterSense, Yes
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Two Handle
Spout Height
4 in
Spout Reach
4-1/2 in
Trim Only
No
WaterSense Labeled
Yes

Starting at
$166.65
EACH
  • QUANTITY