DESCRIPTION

  • Automatic shut-off stops water and energy waste
  • Factory set for 10 second run time to deliver 0.08 gpc
  • Vandal-resistant aerator and handles
  • Vandal-resistant pressure-compensating multi-laminar spray
  • Water conserving 1.0 gpm pressure-compensating vandal-resistant aerator

American Standard Double Push-Down Handle Centerset Motor Lavatory Faucet

A1340225

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Cartridge Type
Ceramic Disc
Center Size
4 in
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Metering
Flow Rate
1.5 gpm
Handle Type
Push Down
Lead Law Compliant
Yes
Material
Solid Cast Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Two Handle
Spout Height
2-1/8 in
Spout Reach
4-5/8 in
Trim Only
No
WaterSense Labeled
No
Width
6-1/4 in

Starting at
$249.94
EACH
  • QUANTITY