DESCRIPTION

  • Valve cartridge assures a lifetime of drip-free performance

American Standard Cadet® Laundry Faucet with Double Knob Handle and Hose End

A7573140

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
CSA Certified
CSA B125
Center Size
4 in
Collection
Cadet®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Deck Mount
Flow Rate
2.2 gpm
Handle Type
Knob
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Two Handle
Spout Height
2-1/2 in
Spout Reach
6-1/4 in
Trim Only
No
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS