DESCRIPTION

  • Discrete pull-out spray spout facilitates sink rinsing or hair washing
  • Exclusive speed connect drain has less parts for a quick installation
  • Valve cartridge assures a lifetime of drip-free performance
  • Widespread cast brass valve bodies with flexible hose connections for 6"- 12" installations

American Standard Green Tea™ 2-Handle Lever Widespread Pullout Lavatory Faucet

A7010801

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Center Size
8 in
Collection
Green Tea™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Widespread
Flow Rate
1.5 gpm
Green
WaterSense, Yes
Handle Type
Lever
Lead Law Compliant
Yes
Material
Metal
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Two Handle
Spout Height
3-9/16 in
Spout Reach
7-3/16 in
Trim Only
No
WaterSense Labeled
Yes

Starting at
$391.05
EACH
  • QUANTITY