DESCRIPTION

  • Available with 1/2" or 3/4" NPT inlets and outlets
  • Bottom lever handle sets the desired temperature and the top handle functions as an on/off volume control
  • Cast brass valve body
  • Ceratherm includes hot limit safety stop
  • Escutcheon plate is stamped brass
  • Single unit contains 2 handles
  • Temperature is maintained by a wax element moving a shuttle between hot and cold
  • Valve has a high flow rate ideal for multiple outlet installations
  • Volume is controlled by twin ceramic disc valve cartridges

American Standard Moments™ Double Lever Handle Thermostatic Valve Trim Kit

AT506740

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Collection
Moments™
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
NPT
Handle Type
Lever
Installation Type
Wall Mount
Material
Brass
Number of Handles
Two Handle
Trim Only
Yes
Valve Type
Tub & Shower Thermostatic Valves
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY