DESCRIPTION

  • Ceramic disc valve cartridge assures a lifetime of smooth handle operation and drip-free performance
  • Flexible hose connections for 6" to 12" installations
  • Flow rate may vary from 1.2 to 1.5 gpm
  • Speed Connect® drain has less parts for a quick installation

American Standard Colony® Soft 1.2 gpm Double Lever Handle Widespread Lavatory Faucet

A3875509

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Center Size
10 in
Collection
Colony® Soft
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Widespread
Flow Rate
1.2 gpm
Green
WaterSense, Yes
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Two Handle
Spout Height
2 in
Spout Reach
4-1/2 in
Trim Only
No
WaterSense Labeled
Yes

Starting at
$261.24
EACH
  • QUANTITY