DESCRIPTION

  • For commercial and institutional applications
  • Vandal resistant handles

American Standard 2-Handle Wristblade Center Set Kit Lavatory

A0000172V002

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Type
Wristblade
Material
Brass
Number of Handles
Two Handle
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY