DESCRIPTION

  • Adjustable hot limit safety stop limits the amount of hot water allowed to mix with cold reducing the risk of scalding
  • FloWise™ water saving 3-function showerhead saves up to 40% in water usage
  • Ideal for prolonged contact with water
  • Includes brass wall escutcheon, metal lever handle, 3-function showerhead with arm and flange, and tub spout

American Standard Serin® 2-Hole Shower Trim Faucet with Multifunction Shower Head, Diverter Tub Spout, Flo-Wise Turbine Technology and Single Lever Handle

AT064508

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Serin®
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Installation
2 Hole
Faucet Mount
Wall Mount
Flow Rate
2 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
Yes
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Showerhead Function
Multi
Spout Reach
4-7/8 in
Trim Only
Yes
WaterSense Labeled
Yes

Starting at
$239.25
EACH
  • QUANTITY