2 in. Close Coupling Washer

Part #A0346020070A  |  Item #5103642  |  Manufacturer Part #034602-0070A

$3.75 EACH

Inside Diameter:

2 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Requires no tools for easy installation
  • Durable construction
  • Reliable performance
  • Replacement part

Specifications

Application: Repair

Built-In Grinder: No

CARB OTC LEED Compliant: No

GSA Approved: No

IAPMO Listed: No

Inside Diameter: 2 in

Material: Foam

NSF Certified: No

Weight: 1