DESCRIPTION

  • American Standard® genuine repair part

American Standard 2-Piece Metal Drain Assembly in Polished Chrome

AM952425

Brand Model Compatibility:

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
American Standard 7430.801 Berwick Spread Lavatory Fitting
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
GSA Approved
No
IAPMO Listed
Yes
Material
Metal
NSF Certified
No
Pedestal Only - FEI
No
Vessel Only - FEI
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$37.8
EACH
  • QUANTITY