DESCRIPTION

  • ADA and TAS compliant
  • For concealed arm or wall support
  • Nominal dimensions: 20-1/2" x 21-1/4"
  • Recessed self-draining deck
  • Shown with optional vitreous china shroud/knee contact guard 0059.020EC available
  • Vitreous china with EverClean® surface

American Standard Murro™ 20-1/2 x 21-1/4 in. Wall Mount Lavatory Sink

A0954904EC020

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.19.2
CSA Certified
CSA B45.1
Center Size
4 in
Collection
Murro™
Color Finish
White
Color Finish Category
Whites
Faucet Installation
3 Hole
Installation Type
Wall Mount
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
20-1/2 in x 21-1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$185.6
EACH
  • QUANTITY