DESCRIPTION

  • Faucet ledge
  • Front overflow

American Standard Ohio 20 x 17 in. Oval Countertop Sink

A043900US020

Center Size:

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.19.2
Bowl Size Single Or Left
16-1/2 in x 10-1/2 in x 6-1/2 in
CSA Certified
CSA B45.1
Center Size
4 in
Collection
Ohio
Color Finish
White
Color Finish Category
Whites
Faucet Installation
3 Hole
Installation Type
Drop-in
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
20 in x 17 in x 8-1/2 in
Shape
Oval

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS