DESCRIPTION

  • Bowl size: 15" x 10-7/8" x 6-1/4"
  • Faucet ledge
  • For concealed arms by others
  • Nominal dimensions: 20" x 18-1/4" (508 x 464mm)
  • Rear overflow
  • Soap depression

American Standard Comrade™ 20 x 18-1/4 in. Vitreous China Wall-Hung Lavatory with 4 in. Centers

A0124131020

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.19.2
Bowl Size Single Or Left
15 in x 10-7/8 in x 6-1/4 in
CSA Certified
CSA B45.1
Center Size
4 in
Collection
Comrade™
Color Finish
White
Color Finish Category
Whites
Faucet Installation
3 Hole
Height
10 in
Installation Type
Wall Mount
Length
20 in
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
20 in x 18-1/4 in x 10 in
Width
18-1/4 in

Starting at
$148.03
EACH
  • QUANTITY